31-1/2 x 30 x 18 in. Vanity Base Cabinet in Honey Oak

You last purchased this on
 
Design House

Claremont 31-1/2 x 30 x 18 in. Vanity Base Cabinet in Honey Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Claremont 31-1/2 x 30 x 18 in. Vanity Base Cabinet in Honey Oak

  • Fast #
  • Part #D531996
  • Item #7234233
  • Manufacturer Part #531996
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Oak Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Engineered wood with full PVC overlay
  • Square raised panel doors
  • Color finish: Honey Oak
  • Includes assembly hardware and knobs
  • Requires vanity top
  • European frameless design
  • Hinges: adjustable 6-way, 105°
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Claremont
Color Finish Category:
Browns
Color Finish Name:
Honey Oak
Depth:
18 in
Height:
31-1/2 in
IAPMO Listed -:
No
Vanity Top Shape:
Rectangle
Width:
30 in