Dome Door Stop in Oil Rubbed Bronze

You last purchased this on
 
Design House

Dome Door Stop in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Dome Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #D204743
  • Item #7505169
  • Manufacturer Part #204743
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
1-1/2 in
Material:
Zinc Alloy, Rubber
UL Listed:
No