Drive in Entry Latch in Satin Chrome

Part #D787390  |  Item #7223746  |  Manufacturer Part #787390

$9.36 EACH

Color/Finish: Satin Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Color finish: Satin Chrome
  • Fits 2-3/4" and 2-3/8"backsets
  • Fits 1-3/8" and 1-3/4" thick doors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Satin Chrome

Color Finish Category: Chromes

Door Hardware Type: Latch

Length: 3 in

Product Type: Entry

Security Grade: 3

Width: 1 in