DESCRIPTION

  • Color finish: Satin Nickel
  • Designed for left or right hand doors
  • Dummy handle: mounted without a latch and does not turn like traditional door knobs
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty

Design House Dummy Door Knob

D753293

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-7/10 in
Handle Type
Ball Handle
Height
2-7/10 in
Length
3-7/10 in
Material
Steel, Zinc
Security Grade
3
Width
3-7/10 in

Starting at
$10.73
EACH
  • QUANTITY