DESCRIPTION

  • Color finish: Satin Nickel
  • Designed for left or right hand doors
  • Dummy handle: mounted without a latch and does not turn like traditional door knobs
  • Fits 1-3/8" and 1-3/4" thick doors
  • Five-year finish warranty
  • Limited lifetime mechanical warranty

Design House Dummy Lockset

D7006

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Handle Type
Lever
Height
2-1/2 in
Length
6 in
Material
Steel
Security Grade
3
Width
3 in

Starting at
Call for Pricing
  • QUANTITY