• Cart

DESCRIPTION

  • Color finish: Satin Nickel
  • Designed for left or right hand doors
  • Entry lock: operated by a key on the exterior and is by a turn-button knob on the interior
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty

Design House Entry Knob in Satin Nickel

D753327

Color Finish

Satin Nickel

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Handle Type
Ball
Height
3 in
Length
6-1/4 in
Material
Steel
Security Grade
3
Width
3-1/2 in

$25.27
EACH

(Pricing is for Satin Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment