Design House

Geneva Towel Ring in Polished Chrome

Part #D560359  |  Manufacturer Part #560359

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Geneva

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-11/25 in

Height: 4-3/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Projection: 2-11/25 in

Type: D560359

Width: 6-69/100 in