60W 1-Light Medium E-26 Pendant in Matte Black
Gracelyn 60W 1-Light Medium E-26 Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Modern style pendant light: Stunning polished chrome finish with clear, seedy glass globe shade that conceals fingerprints, captures light, and adds sparkle
- Versatile ceiling placement: Compatible with sloped ceilings, up to a 45° angle
- Adjustable height: Includes (2) 6-inch and (2) 12-inch standard adjustable rods and (1) 2.15-inch stem for varied hanging heights
- One light: Use one 60 watt medium base bulb or LED equivalent (not included)
- Sturdy and durable: Corrosion resistant steel construction
Specifications
- Collection:
- Gracelyn
- Color Finish Category:
- Blacks
- Color Finish Name:
- Clear
- Depth:
- 5-3/25 in
- Diameter:
- 9-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seedy
- Height:
- 48-1/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Minimum Height:
- 13 in
- Number of Lights:
- 1
- Overall Height:
- 48-1/5 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/10 in