DESCRIPTION

  • ANSI grade-3 certified for residential security
  • Designed for left or right hand doors
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty
  • Passage lock: no locking function
  • The knobs or levers freely operate the latch

Design House Passage Door Knob

D753301

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Handle Type
Ball Handle
Height
3 in
Length
6-1/4 in
Material
Steel
Security Grade
3
Width
3-1/4 in

Starting at
$21.47
EACH
  • QUANTITY