Tulip Hall and Closet Knob in Satin Nickel
Tulip Hall and Closet Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI grade-3 certified for residential security
- Fits 2-3/4" and 2-3/8" backsets
- Color finish: Satin Nickel
- Limited lifetime mechanical warranty
- Fits 1-3/8" and 1-3/4" thick doors
- Passage lock: no locking function and the knobs or levers freely operate the latch
- Five-year finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Passage
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No