1 gal. Lagging Adhesive

You last purchased this on
 
Design Polymerics

1 gal. Lagging Adhesive

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design Polymerics

1 gal. Lagging Adhesive

  • Fast #
  • Part #D30500101
  • Item #1267950
  • Manufacturer Part #3050-01-01
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Medium viscosity lagging adhesive for duct wrap and as a pipe insulation lap adhesive
  • Fiberglass duct liner “duct butter” insulation repair
  • UL listed water-based, premium quality, quick drying, low odor lagging adhesive and protective coating
  • High strength and durability
  • Meets requirements of NFPA 90A & 90B, UL 723,and ASTM E-84
  • Excellent workability
  • Low VOC
  • U.S. coast guard approval number: 164.012/145/0
  • Sag resistant
  • Water resistant
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Ductwork
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Rubber, Synthetic Fiber
Material Type:
Latex
Product Type:
Adhesive
Size:
1 gal
UL Listed:
Yes