DESCRIPTION

  • Crack and peel resistant
  • Excellent dry adhesion
  • LEED qualified
  • May be used for bonding and coating jackets of canvas and cloth or other lagging fabrics over insulation on air conditioning ducts, cold water pipes, etc
  • Meets FDA, USDA, and EPA standards
  • Sag resistant

Design Polymerics 40 - 110 Degree F Lagging Adhesive

DDP3050K

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Color Finish
White
Temperature Range
40 to 110 Deg F
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS