Design Polymerics 5/8 x 3/16 in. Rubber Gasket Tape DDP1040

DESCRIPTION

  • Excellent cold weather application
  • LEED qualified
  • Meets FDA, USDA, and EPA standards
  • Non-drying
  • Non-oxidizing
  • Non-skinning
  • Provides a flexible, durable seal between TDC, TDF, and applied flange connections
  • Withstands joint movement without cracking

Design Polymerics 5/8 x 3/16 in. Rubber Gasket Tape

DDP1040

Length:

SPECIFICATIONS

ASTM Specifications
ASTM E-84
Length
25 ft
Material
Rubber
Temperature Range
Up to 120 Deg F
Thickness
3/16 in
Type
Gasket Tape
UL Listed
Yes
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS