5 gal Water Based Duct Sealant
5 gal Water Based Duct Sealant
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, White
- FM Approved:
- No
- NSF Certified:
- No
- Size:
- 5 gal
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- Yes