5/8 x 3/16 in. x 25 ft. Rubber Gasket Tape
5/8 x 3/16 in. x 25 ft. Rubber Gasket Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides a flexible, durable seal between TDC, TDF, and applied flange connections
- Withstands joint movement without cracking
- LEED qualified
- Meets FDA, USDA, and EPA standards
- Non-skinning
- Non-oxidizing
- Non-drying
- Excellent cold weather application
Documents
Specifications
- ASTM:
- ASTM E-84
- Length:
- 25 ft
- Material:
- Rubber
- Product Type:
- Gasket Tape
- Temperature Range:
- Up to 120 Deg F
- Thickness:
- 3/16 in
- UL Listed:
- Yes
- Width:
- 5/8 in