Duct Liner Adhesive Sealant in White
Duct Liner Adhesive Sealant in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Latex
- NSF Certified:
- No
- Size:
- 50 gal
- UL Listed:
- No