Designer Max II California Energy Commission Registered 44 DESIGNER MAX II

Part #M5DM44BS  |  Manufacturer Part #5DM44BS

Type:

M5DM44BS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Designer Max II collection
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Blade Finish: Silver

CEC Compliant: For Sale in CA

Collection: Designer Max II

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Indoor Outdoor: Indoor

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

Type: M5DM44BS

Width: 44 in