DESCRIPTION

Designers Fountain Signature 15-1/4 in. 3-Light Flushmount

D1257LAL

Color Finish

 

SPECIFICATIONS

Collection
Signature
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Alabaster
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
UL Listed
Yes
Watts
60
Width
15-1/4 in

Starting at
Call for Pricing
  • QUANTITY