*CVR* 17.5 2 LIGHT WALL SCONCE
Anton *CVR* 17.5 2 LIGHT WALL SCONCE
Frequently Purchased Together
Product Details
Product Details
- Anton wall sconce by Designers Fountain are a modern classic for nearly any room in your home. These sconces come in three beautiful finishes. With glass shades for maximum illumination, you'll enjoy your Anton fixtures for many years to come.
- Hardware and instructions included for easy installation
- Constructed from metal
- Requires (2) medium (E26) 60 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- Rated for installation in dry locations
- Covered by Designers Fountain's 1 year manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Anton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Old Satin Brass
- Dimmable:
- Yes
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Multi Light
- Watts:
- 120 W
- Width:
- 4-1/2 in