100W 5-Light Chandelier in Oil Rubbed Bronze

You last purchased this on
 
Designers Fountain

Kendall 100W 5-Light Chandelier in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Designers Fountain

Kendall 100W 5-Light Chandelier in Oil Rubbed Bronze

  • Fast #
  • Part #D85185ORB
  • Item #7532263
  • Manufacturer Part #85185-ORB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Kendall
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
16-63/100 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
5
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
20-1/4 in