11 in. 75W 1-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

You last purchased this on
 
Designers Fountain

Lunar 11 in. 75W 1-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Designers Fountain

Lunar 11 in. 75W 1-Light Incandescent Medium E-26 Flush Mount Ceiling Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #D1245SORB
  • Item #4850645
  • Manufacturer Part #1245S-ORB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Lunar
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
11 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Alabaster
Height:
3-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
75 W