2-1/4 x 83/100 in. Spindle
2-1/4 x 83/100 in. Spindle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 83/100 in
- Length:
- 2-1/4 in
- Material:
- Rubber
- Material Type:
- Neoprene
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- Product Type:
- Spindle
- Tool Type:
- Spindle
- Width:
- 3/4 in