Steel Hold Down Clamp
213 Series Steel Hold Down Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Models ending in "-L"" feature an open U-bar for attachments of arm extensions
- Large handle clearance in open positions
- Unique design gives greater hand clearance between the bar and handle.
- Low Profile
- Clamp supplied with neoprene spindle
Documents
Specifications
- Application:
- Fixtures, Welding, Closures, Assembly, Machining, Food Processing, Woodwork
- Collection:
- 213 Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 1-39/100 in
- Length:
- 4-1/25 in
- Material:
- Steel
- Product Type:
- Hold Down Clamp
- UL Listed:
- No
- Weight:
- 0.18 lb
- Width:
- 37/100 in
- Work Load Limit:
- 150 lb