Devonshire® 60 x 32 in. Drop-In Bathtub with Left Drain in Sandbar

Part #K1184-LA-G9  |  Manufacturer Part #1184-LA-G9

Color/Finish: Sandbar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Molded lumbar support and armrests offer extra comfort while bathing
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Textured bottom surface
  • Left-hand drain location
  • Coordinates with other products in the Devonshire® collection

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM E-162, ASTM E-662]

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.5, CSA C22.2]

Capacity: 60 gal

Collection: Devonshire®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Left

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Overall Length: 60 in

Overall Width: 32 in

Size: 60 in x 32 in

Type: K1184-LA-G9

UL Listed: Yes