Devonshire® *DEVONS *VIBRAC BATH 60X32 AP

Part #K1357-VBRAW-0  |  Item #4626473  |  Manufacturer Part #1357-VBRAW-0

$2,951.78 EACH

Type:

JH21-BB-18-PCU
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support and armrests offer extra comfort while bathing

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: White

Color Finish Category: Whites

Drain Location: Right

GSA Approved: No

Height: 20 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Type: JH21-BB-18-PCU

Width: 32 in