This product requires certification to purchase.

1/2 X 18 IN INCH 60 GRIT XP FILE BELT

You last purchased this on
 
DEWALT

1/2 X 18 IN INCH 60 GRIT XP FILE BELT

  • Fast #
  • Part #DDABD4D0610
  • Item #4628305
  • Manufacturer Part #DABD4D0610
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1/2 X 18 IN INCH 60 GRIT XP FILE BELT

  • Fast #
  • Part #DDABD4D0610
  • Item #4628305
  • Manufacturer Part #DABD4D0610
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150 Pallet: 14400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extended Performance zirconia grain for heavy stock removal
  • Proprietary material mix ensures durable long life belts
  • Requires Certification

Specifications

Height:
1/2 in
Length:
6-4/5 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.016 lb