1/2 X 24 IN INCH MEDIUM NONWOVEN FILE BELT
1/2 X 24 IN INCH MEDIUM NONWOVEN FILE BELT
Product Details
Product Details
- High performance non-woven material for long belt life
Specifications
- Height:
- 1/2 in
- Length:
- 10-1/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 0.025 lb