1-1/4 in. Carbon Steel Pin Anchor

DEWALT

1-1/4 in. Carbon Steel Pin Anchor

  • Part #D05523PWR
  • Item #5060786
  • Manufacturer Part #05523-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

1-1/4 in. Carbon Steel Pin Anchor


$1.00
EACH

Package Quantity Info:

EA: 1 IP: 100 CA: 1000 PT: 60000
Log in or Create an Account to see product availability.
  • Pick Up:
  • Shipping: Available for immediate shipment

Product Details

  • Forming Spike, which is removable, can be used for temporary installations
  • Mushroom and flat head Spike anchors are tamper-proof
  • Pre-expanded anchor design allows for easy installation
  • Pipe and tie-wire Spike is a simple to install alternative to direct fastening (e.g. powder-actuated)

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM E-488, ASTM C-90, ASTM B-633
Application:
Hanging Pipe, Concrete FormWork, Cable Tray, Strut, Barriers
Coating:
Zinc Plated
Diameter:
1/4 in
Head Style:
Mushroom Head
Length:
1-1/4 in
Material:
Carbon Steel
Product Type:
Pin Anchor
Size:
1/4 in x 1-1/4 in
UL Listed:
No