DESCRIPTION

  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
  • Manufactured by DEWALT
  • Patented geometry reduces rounding of the hex

DEWALT 1-1/2 in. Magnetic Socket Drive

DDW2220

Drive Size:

SPECIFICATIONS

Drive Size
3/8 in
Length
1-1/2 in
Material
High Speed Steel
Number Of Pieces
1 Piece

Starting at
Call for Pricing
  • QUANTITY