1-1/16 in. Combination Wrench

You last purchased this on
 
DEWALT

Unidoor Plus 1-1/16 in. Combination Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Unidoor Plus 1-1/16 in. Combination Wrench

  • Fast #
  • Part #DDWMT75185OSP
  • Item #7056145
  • Manufacturer Part #DWMT75185OSP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Long panel forging for reach and leverage
  • Thirteen degree box-end offset for knuckle clearance
  • Anti-slip design delivers 400% more gripping power to help reduce fastener damage and provide torque
  • 15 degree box end offset for knuckle clearance
  • Requires Certification

Documents


Specifications

ASME:
ASME B107.110
Application:
Residential, Commercial
Bit Sizes:
1-1/16 in
Capacity:
1-1/16 in
Collection:
Unidoor Plus
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Chrome
GSA Approved:
No
Glass Type:
Clear
Handle Material:
Metal
Height:
2-1/2 in
Installation Type:
3 Wall Alcove
Length:
14-3/4 in
Material:
Tempered Glass, Brass
Maximum Capacity:
1-1/16 in
Number of Tools Included:
1
Size:
1-1/16 in
Socket Size:
1-1/16 in
Weight:
1.36 lb
Width:
2-7/32 in
WrenchType:
Combination