DEWALT

1-1/8 in. Combination Wrench

Part #DDWMT75188OSP  |  Manufacturer Part #DWMT75188OSP

Maximum Capacity:

1-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Capacity: 1-1/8 in

Height: 2 in

Length: 19-1/5 in

Maximum Capacity: 1-1/8 in

Number of Tools Included: 1

Width: 4 in

Wrench Type: Combination