1-1/8 x 5 in. 1 Piece Auger

Part #DDW1689  |  Item #1306233  |  Manufacturer Part #DW1689

$52.07 EACH
(Pricing is for 1-1/8 in)

Bit Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16 In. ball groove shank allows for quick bit changes

Specifications

Application: Drilling

Bit Diameter: 1-1/8 in

Bit Length: 5 in

Drill Bit Type: Auger

Drilling Depth in : 12 in

Height: 1-3/4 in

Length: 17 in

Material: High Speed Steel

Number Of Pieces: 1 Piece

Shank Size: 7/16 in

Shank Style: Hex

Weight: 1.874