DESCRIPTION

  • 3-year base warranty
  • 4.3 lbs. - lightweight design for extended use and less user fatigue
  • 7.0 Amp motor provides high performance and overload protection
  • Compact design allows for easy access to tight spaces
  • Depth rod increases depth accuracy
  • Dual mode: hammerdrill/drill for wood, steel or masonry applications
  • Lightweight 3.7-lb design reduces user fatigue
  • Rubber trigger with lock-on feature provides comfort and allows you to keep the drill running continuously
  • Two-finger, rubber trigger for user comfort

DEWALT 1/2 in. 7A Single Speed Hammer Drill

DDWE5010

Length:

10-3/10 in

SPECIFICATIONS

AMP
7
Color Finish
Black/Yellow
Color Finish Category
Blacks
Cord Length
6 ft
Length
10-3/10 in
Power Source
Electric
RPM
2800
UL Listed
Yes
Volts
120V
Watts
550

Starting at
$95.41
EACH
  • QUANTITY

DOCUMENTS