DESCRIPTION

  • 360° side handle enhances control & adds versatility
  • Applications include spade bit drilling, self-feed bit drilling, hole saw drilling & auger bit drilling in wood, twist bit drilling & hole saw drilling in steel
  • Helical-cut steel, heat-treated gears for long life and durability
  • Independently certified to meet applicable standards
  • Metal gear housing for jobsite durability and increased reliability
  • Two-finger rubber trigger for increased comfort

DEWALT 1/2 in. 850 rmp Variable Speed and Reversible Heavy Duty Drill

DDW235G

Length:

10-19/100 in

SPECIFICATIONS

AMP
7.8
Chuck Size
1/2 in
Chuck Type
Keyed
Color Finish
Black/Silver/Yellow
Cord Length
8 ft
Length
10-19/100 in
Material
Rubber
Power Source
Electric
RPM
1000
UL Listed
Yes
Volts
120V
Watts
720

Starting at
$134.57
EACH
  • QUANTITY

DOCUMENTS