DESCRIPTION

  • 30-day money back guarantee
  • Fits all impact drivers
  • For use with 1/2 In. sockets
  • Independently certified to meet applicable standards
  • Patented impact ready® design enhances durability
  • Withstands up to 2,000 In./Lbs. of force

DEWALT 1/2 in. Hex Shank Socket Adapter

DDW2547IR

Drive Size:

1/4 in

SPECIFICATIONS

Color Finish
Dark Grey
Drive Size
1/4 in
Material
Black Oxide

Starting at
$5.72
EACH
  • QUANTITY

DOCUMENTS