• Cart

DESCRIPTION

  • Large laser Etched Markings - Easily Identifiable
  • Provides the Impact Driver User with a Socket Solution
  • Recessed corners distributes torque across flats - promoting life
  • Thinner than wrench sockets for tough to access areas

DEWALT 1/2 in. Impact Driver Ready Socket

DDW22882

Drive Size:

1/2 in

SPECIFICATIONS

Color Finish
Black
Drive Size
1/2 in
Material
Chrome Vanadium Steel
Material Type
50BV30

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.