DESCRIPTION

  • 13.5 Amp motor provides maximum performance & overload protection
  • 2 Stage clutch provides maximum control in bind up situations. A perform and protect feature.
  • 8.0 joules impact energy provides fast drilling and powerful chipping
  • Chisel rotation mode allows the user to turn the chisel without having to remove it.
  • Complete torque control (CTC)® - patented 2 stage clutch provides maximum control in bind up situations
  • Electronic soft start provides the user more control when the trigger is pulled.
  • Electronic variable speed allows the user to control the speed of drilling and chipping while maintaining speed under load
  • Rear handle mount means less bending over when using tool in down drilling applications
  • Shocks – active vibration control® reduces vibration up to 50% while increasing user comfort and productivity
  • Trigger lock on provides increased user comfort in extended use chipping only applications

DEWALT 1-3/4 in. Spline Rotary Hammer Drill

DD25651K

Length:

18-3/5 in

SPECIFICATIONS

AMP
13.5
CSA Certified
Yes
Color Finish
Black/Yellow
Color Finish Category
Blacks
Cord Length
8 ft
Length
18-3/5 in
Material
Aluminum, Copper, Glass Filled Nylon, Plastic, Rubber, Steel
Power Source
Electric
RPM
2840
UL Listed
No
Volts
110V

Starting at
$783.23
EACH
  • QUANTITY

DOCUMENTS