DEWALT
1-3/8 in. Self Feed Drill Bit
Part #DDW1633 | Item #1450060 | Manufacturer Part #DW1633
$34.98
EACH
(Pricing is for 1-3/8 in)
Bit Diameter:
Product Details
- Aggressive spur provides fast material penetration
- Optimized cutting geometry provides longer bit life
- Open tooth design allows for more resharpenings
- 7/16" Ball groove shank for quick change applications
Specifications
Application: Drilling
Bit Diameter: 1-3/8 in
Color Finish: Bright Black Oxide
Drilling Depth in : 3 in
Height: 5-1/2 in
Length: 3 in
Material: High Carbon Steel
Shank Size: 7/16 in
Shank Style: Hex
Weight: 0.56