DESCRIPTION

  • 0-2,400 rpm/0-2,700 ipm for faster application speed
  • 1,330 in-lbs of torque to perform a wide range of fastening applications
  • Compact size & weight allows access into tighter areas and reduces user fatigue
  • Durable magnesium gear case and all-metal transmission for extended durability
  • Frameless motor for extended tool durability and life
  • Heavy-duty impacting mechanism directs torque to fastener without kickback
  • Independently certified to meet applicable standards
  • Replaceable brushes for increased serviceability
  • Textured, ant-slip comfort grip provides maximum comfort and control

DEWALT 1/4 in. Comp Impact Drive

DDC825KA

Volts:

SPECIFICATIONS

Battery Size
18V
CSA Certified
Yes
Color Finish
Yellow/Black
Length
5-3/4 in
Power Source
Battery
RPM
2400
Torque In-Lbs
1330 in-lbs
UL Listed
No
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS