DESCRIPTION

  • Holds screws in place while eliminating wobbling and slipping
  • Magnetic bit holder for driving screws
  • Manufactured by DEWALT
  • Self-retracting guide sleeve protects fingers

Dewalt 1/4 in. Compact Magnetic Drive Guide

DDW2054

Length:

3 in

SPECIFICATIONS

Length
3 in
Material
Steel
Shank Size
1/4 in
Shank Style
Hex

Starting at
$7.41
EACH
  • QUANTITY