DESCRIPTION

  • *maximum initial battery pack voltage (measured without a workload) is 12 V measured under a workload, nominal voltage is 10.8
  • 16 clutch settings allow you to adjust torque to prevent overdriving or stripping of fasteners
  • 3 LED lights increase visibility and eliminate shadows
  • 3 LED lights provide visibility without shadows
  • 3-year limited warranty
  • Belt hook included for portability
  • Compact, lightweight design fits into tight areas
  • Convenient belt hook allows you to keep the drill close at hand
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips

DEWALT 1/4 in. Cordless Screwdriver Kit

DDCF610S2

Volts:

SPECIFICATIONS

Battery Size
12V
Battery Type
Lithium-Ion
CSA Certified
No
Chuck Size
1/4 in
Color Finish
Yellow/Black
Length
6-1/4 in
Power Source
Battery
RPM
1050
Torque In-Lbs
375 in-lbs
UL Listed
Yes
Volts
12V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS