DESCRIPTION

  • 1/4-In ball groove shank for quick change applications
  • Bit sizes included: 3/8", 1/2", 5/8", 3/4", 7/8" and 1"
  • Extreme speed channel for fast chip removal
  • Hang hole allows for bit storage and wire pulling
  • Heavy duty shank for superior durability
  • Max Life corner for longer life in nails

DEWALT 1/4 in. Heavy Duty Spade Bit

DDW1587

Length:

6 in

SPECIFICATIONS

Bit Diameter
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Length
6 in
Material
Black Oxide, Carbon Steel
Number Of Pieces
6 Piece
Shank Size
1/4 in
Shank Style
Hex

Starting at
$14.58
EACH
  • QUANTITY