DESCRIPTION

  • Advanced hardening process provides maximum durability
  • Extra-strength magnet for superior bit retention
  • Patented geometry reduces rounding of the hex

DEWALT 1-7/16 in. Magnetic Socket Drive

DDW2219

Bit Diameter:

5/16 in

SPECIFICATIONS

Bit Diameter
5/16 in
Length
1-7/16 in
Material
Steel
Number Of Pieces
1 Piece

Starting at
$4.33
EACH
  • QUANTITY