DESCRIPTION

  • 12 amp motor provides high performance and overload protection - 490 rpm, 3300 bpm
  • 8.0 joules of impact energy provides fast drilling and powerful chipping
  • Chipping function allows for fast surface chipping in ceiling, upper and mid wall applications
  • Compatible with DWH050K drilling dust extraction system.
  • Compatible with DWH053K chiseling dust extraction system.
  • Factory-set clutch reduces sudden, high torque reactions if bit jams
  • Lightweight 14 lbs design allows for easy through hole drilling for mechanical and electrical applications.
  • Optimized mechanism for fast drilling of holes for rebar doweling and large diameter mechanical anchors.
  • Rear handle mount for increased user comfort in down drilling applications
  • Rubber grip helps reduce the level of vibration felt by the user

DEWALT 1-9/16 in. Variable Speed Spline Rotary Hammer Kit

DD25553K

Length:

18-3/5 in

SPECIFICATIONS

AMP
12
Color Finish
Yellow/Black
Color Finish Category
Blacks
Cord Length
8 ft
Length
18-3/5 in
Power Source
Electric
RPM
490
UL Listed
No
Volts
110V

Starting at
$556.97
EACH
  • QUANTITY