1 in. Carbon Steel Pin Anchor

Part #D05522PWR  |  Item #5060857  |  Manufacturer Part #05522-PWR

$17.00 Per 100 FT

$0.17 per FOOT

17.0

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 100
  • Case: 1000
  • Pallet: 36000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pre-expanded anchor design allows for easy installation
  • Forming Spike, which is removable, can be used for temporary installations
  • Mushroom and flat head Spike anchors are tamper-proof
  • Pipe and tie-wire Spike is a simple to install alternative to direct fastening (e.g. powder-actuated)

Documents

Specifications

ANSI Specifications: ANSI B212.15

ASTM Specifications: ASTM B-633, ASTM C-90, ASTM E-488

Application: Barriers, Cable Tray, Concrete FormWork, Hanging Pipe, Strut

Coating: Zinc Plated

Diameter: 1/4 in

Head Style: Mushroom Head

Length: 1 in

Material: Carbon Steel

Product Type: Pin Anchor

UL Listed: No