DESCRIPTION

  • 30 day money back guarantee
  • Dual steel design is high impact and shock resistant.
  • High durability, shock resistant shaft prevents breakage to increase productivity.
  • High durability, wear resistant tip increase durability and reduces down time.

DEWALT 1 in. Cold Chisel

DDWA5852

Length:

SPECIFICATIONS

Length
12 in
Material
High Speed Steel
Shank Style
SDS-Max
Width
1 in

Starting at
Call for Pricing
  • QUANTITY