1 x 1/2 in. 6 Point Drive Deep Impact Socket
1 x 1/2 in. 6 Point Drive Deep Impact Socket
Frequently Purchased Together
Product Details
- Premium chrome vanadium steel for added strength and durability
- 6 points
- Knurled beauty rings to help reduce hand slippage
- 1/2 In. drive
Specifications
- Color Finish Name:
- Silver
- Drive Size:
- 1/2 in
- Height:
- 1-7/10 in
- Length:
- 5-3/10 in
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Size:
- 1-1/4 in
- Tool Type:
- Socket
- Weight:
- 1.14 lb