DESCRIPTION

  • For use with all brands of spline rotary hammers
  • Open head design channels dust into flutes for quicker drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • U-flute cleans debris out for fast, efficient drilling

DEWALT 1 x 17 x 22 in. 2-Cutter Spline Bit

DDW5722

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Drill Bit Type
Masonry
Length
22 in
Material
Carbide Tipped
Number Of Pieces
1 Piece
Shank Size
3/4 in
Shank Style
Spline

$46.15
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment