1 x 2 in. 1 Piece Auger

You last purchased this on
 
DEWALT

1 x 2 in. 1 Piece Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1 x 2 in. 1 Piece Auger

  • Fast #
  • Part #DDW1671
  • Item #1306217
  • Manufacturer Part #DW1671
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • Self feed spur for fast material penetration
  • 7/16 In. Ball groove shank allows for quick bit changes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1 in
Bit Length:
2
Drill Bit Type:
Auger
Drilling Depth (in):
4 in
Height:
1-3/4 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
0.567 lb