DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 10 x 12 in. Single Drive System Bit

DDW5420

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
12 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Plus

Starting at
$12.77
EACH
  • QUANTITY